3 in. Ductile Iron Grooved Check Valve

You last purchased this on
 
Victaulic

FireLock® Style 716 3 in. Ductile Iron Grooved Check Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

FireLock® Style 716 3 in. Ductile Iron Grooved Check Valve

  • Fast #
  • Part #VV030716PE0
  • Item #367210
  • Manufacturer Part #V030716PE0
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Solder: 1/2” to 2”
  • Bubble-tight shut-off, ideally suited for gaseous service
  • Female NPT: 1/4” to 2”
  • 1/2 psi cracking pressure
  • Made in the USA
  • Straight-through flow minimizes pressure loss
  • EPDM check disc (61LF-500 standard)
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 61
ASTM:
ASTM A-536 Grade 65-45-12
Coating:
PPS
Collection:
FireLock® Style 716
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
FM Approved:
No
Height:
4-1/4 in
IAPMO Listed -:
No
Installation Type:
Horizontal Mount, Vertical Mount
Length:
4-1/4 in
Material:
Ductile Iron, Aluminum Bronze, Rubber
Material Type:
EPDM, Elastomer
Maximum Temperature:
230
Minimum Temperature:
-30
NSF:
NSF 61
NSF Certified:
Yes
Pressure - High:
300
Recommended Valve Application:
Water
UL Listed:
No
Valve Body Material:
Ductile Iron
Valve Body Style:
Grooved
Valve Disc Material:
Aluminum Bronze, Elastomer
Valve Seat Material:
EPDM
Valve Size:
3 in
Valve Type:
Check Valve
Weight:
4.50 lb
Width:
5-13/100 in