12 in. Ductile Iron Grooved Spring Check Valve
FireLock® Series 717 12 in. Ductile Iron Grooved Spring Check Valve
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Sizes from 2-1/2 in - 12 in / 65 – 300 mm
- Pressures up to 365 psi / 2517 kPa / 25 bar
- Features an elastomer encapsulated disc with an electroless nickel plated seat
Specifications
- ASTM:
- ASTM A-536 Grade 65-45-12
- Application:
- Schedule 10 Pipe, Schedule 40 Pipe
- Clean Bagged:
- No
- Coating:
- Painted
- Collection:
- FireLock® Series 717
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter - Outside:
- 12-3/4 in
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- Height:
- 8-3/50 in
- IAPMO Listed -:
- No
- Installation Type:
- Horizontal, Vertical
- Length:
- 19-1/2 in
- Material:
- Ductile Iron
- NSF Certified:
- No
- Pressure - High:
- 365
- Recommended Valve Application:
- Fire Protection
- UL Listed:
- Yes
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- Spring
- Valve Disc Material:
- Elastomer
- Valve Seat Material:
- Electroless Nickel Plated
- Valve Size:
- 12 in
- Valve Type:
- Spring Check Valve
- Weight:
- 140 lb
- Width:
- 14 in