2-1/2 in. Ductile Iron Grooved Check Valve
FireLock® Series 717 2-1/2 in. Ductile Iron Grooved Check Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Epoxy coated interior & exterior for corrosion resistance
- Bronze disc facing
- Iron body, bronze mounted (IBBM)
- Clear full opening waterway when disc is in fully open position
- Operating parts accessible through top opening
- Adjustable weight to control opening and closing of clapper, lever can be installed on either side of valve
- O-ring sealed stuffing box
Specifications
- ANSI:
- ANSI Class 150
- ASTM:
- ASTM A-536 Grade 65-45-12, ASTM B-733
- Application:
- Fire Protection
- Clean Bagged:
- No
- Coating:
- PPS
- Collection:
- FireLock® Series 717
- Color Finish Name:
- Black
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- Height:
- 3-57/100 in
- IAPMO Listed -:
- No
- Installation Type:
- Horizontal Mount, Vertical Mount
- Length:
- 3-22/25 in
- Material:
- Aluminum Bronze, Ductile Iron, Rubber
- Material Type:
- Elastomer
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - High:
- 365
- Recommended Valve Application:
- Fire Protection
- Schedule Class:
- 10, 40
- UL Listed:
- Yes
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- Grooved
- Valve Disc Material:
- Aluminum Bronze, Elastomer
- Valve Seat Material:
- PPS Coated Ductile Iron
- Valve Size:
- 2-1/2 in
- Valve Type:
- Check Valve
- Weight:
- 3.6 lb
- Width:
- 4-13/50 in