2-1/2 in. Ductile Iron Grooved Sprinkler Check Valve
FireLock® Series 717H 2-1/2 in. Ductile Iron Grooved Sprinkler Check Valve
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Integral lead free brass seat
- Silent operation
- Lead free brass body
- Install in horizontal or vertical position with upward flow
- Low pressure drop equivalent to a swing check
- Cast copper silicon alloy body for durability
- Viton® disc
Specifications
- ASTM:
- ASTM A-536 Grade 65-45-12, ASTM B-733
- Application:
- Fire Protection
- Clean Bagged:
- No
- Coating:
- Painted, Nickel Plated
- Collection:
- FireLock® Series 717H
- Color Finish Name:
- Black
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- IAPMO Listed -:
- No
- Installation Type:
- Horizontal Mount, Vertical Mount
- Length:
- 9-37/100 in
- Material:
- Ductile Iron, Rubber, Stainless Steel
- Material Type:
- CF8M, Nitrile
- NSF Certified:
- No
- Pressure - High:
- 365
- Recommended Valve Application:
- Air, Oil, Petroleum
- Schedule Class:
- 10, 40
- UL Listed:
- Yes
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- Grooved
- Valve Disc Material:
- CF8M
- Valve Seat Material:
- Electroless Nickel Plated, Nitrile
- Valve Size:
- 2-1/2 in
- Valve Type:
- Check Valve
- Weight:
- 13.8 lb
- Width:
- 6-47/50 in