3 in. Ductile Iron Grooved Check Valve
FireLock® Series 717 3 in. Ductile Iron Grooved Check Valve
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- The Series 716H/716 check valves are a product of computer-assisted innovative engineering with quality features including a new hydrodynamically efficient profile
- The Vic-Check valve utilizes a spring-assisted, single-disc design that achieves a leak-free seal with as little as 5'/1.5 m of head pressure
- Model: 716
- For the series 716H, in 2-3"/50-80 mm sizes, the stainless steel disc seats against the O-ring seal which is mounted on the electro less nickel plated end face
- Pressures up to 365 psi | 2517 kPa | 25 bar
- Series 716H/716 check valves are engineered for long life and seize-free sealing
- The valve can be installed in both horizontal and vertical positions
Specifications
- ANSI:
- ANSI Class 150
- ASTM:
- ASTM A-536 Grade 65-45-12, ASTM B-733
- Application:
- Fire Protection
- Clean Bagged:
- No
- Coating:
- PPS
- Collection:
- FireLock® Series 717
- Color Finish Name:
- Black
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- Height:
- 4-17/100 in
- IAPMO Listed -:
- No
- Installation Type:
- Horizontal Mount, Vertical Mount
- Length:
- 4-1/4 in
- Material:
- Ductile Iron, Aluminum Bronze, Rubber
- Material Type:
- Elastomer
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - High:
- 365
- Schedule Class:
- 10, 40
- UL Listed:
- Yes
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- Grooved
- Valve Disc Material:
- Aluminum Bronze, Elastomer
- Valve Seat Material:
- PPS Coated Ductile Iron
- Valve Size:
- 3 in
- Valve Type:
- Check Valve
- Weight:
- 4.5 lb
- Width:
- 5-3/50 in