Victaulic

FireLock™ Style 717 3 in. High Pressure Check Valve

Part #VV030717PH0  |  Manufacturer Part #V030717PH0

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Features an elastomer encapsulated disc with an electroless nickel plated seat
  • Sizes from 2-1/2 – 12" / 65 – 300 mm
  • Pressures up to 365 psi / 2517 kPa / 25 bar

Documents

Specifications

Collection: FireLock™ Style 717

Material: Ductile Iron

Type: VV030717PH0

Valve Size: 3 in

Valve Type: Sprinkler Check Valve