6 in. Grooved Check Valve
FireLock® Series 717 6 in. Grooved Check Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Sizes from 4 – 12" / DN100 –DN300
- Pressures up to 300 psi / 2068 kPa / 21 bar
- Features an elastomer encapsulated disc and a welded in nickel seat
- For the series 716H, in 2-3"/50-80 mm sizes, the stainless steel disc seats against the O-ring seal which is mounted on the electro less nickel plated end face
- Pressures up to 365 psi | 2517 kPa | 25 bar
- Series 716H/716 check valves are engineered for long life and seize-free sealing
- For AGS sizes 14 – 24" , download publication 20.08 for information on Series W715
Specifications
- ANSI:
- ANSI Class 150
- ASTM:
- ASTM A-536 Grade 65-45-12, ASTM B-733
- Application:
- Fire Protection
- Coating:
- PPS, Nickel Plated
- Collection:
- FireLock® Series 717
- Color Finish Name:
- Black
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- Height:
- 9-1/2 in
- Installation Type:
- Horizontal Mount, Vertical Mount
- Length:
- 11-1/2 in
- Material:
- Ductile Iron, Rubber
- Material Type:
- Elastomer
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - High:
- 365
- Pressure - Maximum:
- 365 psi
- Product Type:
- Check Valve
- Recommended Valve Application:
- Fire Protection
- Schedule Class:
- 10, 40
- UL Listed:
- Yes
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- Grooved
- Valve Disc Material:
- Elastomer
- Valve Seat Material:
- Ductile Iron, Electroless Nickel Plated
- Valve Size:
- 6 in
- Valve Type:
- Check Valve
- Weight:
- 38 lb
- Width:
- 8 in