Victaulic

FireLock™ Style 717 8 in. Grooved Check Valve

Part #VV080717PE0  |  Item #433381  |  Manufacturer Part #V080717PE0

Valve Size

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Case:  6
  • Pallet:  6

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Features an elastomer encapsulated disc with an electroless nickel plated seat
  • Sizes from 2-1/2 – 12" / 65 – 300 mm
  • Pressures up to 365 psi / 2517 kPa / 25 bar

Documents

Specifications

Collection: FireLock™ Style 717

End Connection 1: Grooved

End Connections: Grooved

Material: Ductile Iron

Type: VV080717PE0

Valve Body Style: Grooved

Valve Size: 8 in

Valve Type: Sprinkler Check Valve