2-1/2 x 1-1/4 in. Hot dipped galvanized FNPT Reducing Coupling

You last purchased this on
 
Victaulic

72 Series 2-1/2 x 1-1/4 in. Hot dipped galvanized FNPT Reducing Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

72 Series 2-1/2 x 1-1/4 in. Hot dipped galvanized FNPT Reducing Coupling

  • Fast #
  • Part #VLC01072GEF-NR
  • Item #1448836
  • Manufacturer Part #LC01072GEF
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Sizes 1-1/2 – 6" / 40 – 150 mm
  • Pressures up to 500 psi / 3447 kPa / 34 bar
  • Coupling with integral reducing outlet
  • For coating options, download product submittal
  • Requires Certification

Specifications

ASTM:
ASTM A-536 Grade 65-45-12
Clean Bagged:
No
Coating:
Hot Dipped Glavanized
Collection:
72 Series
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
FM Approved:
Yes
Fitting Size 1:
2-1/2 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
2-1/2 in x 1-1/4 in
Fitting Type:
Coupling
Length:
6-22/25 in
Material:
Ductile Iron
NSF Certified:
No
Pressure - Maximum:
500 psi
Product Type:
Coupling
UL Listed:
Yes
Weight:
8.54 lb