2-1/2 x 3/4 in. E Gasket Only
FireLock™ Style 72 2-1/2 x 3/4 in. E Gasket Only
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sizes 1-1/2 – 6" / 40 – 150 mm
- Pressures up to 500 psi / 3447 kPa / 34 bar
- Coupling with integral reducing outlet
- For coating options, download product submittal
Specifications
- ANSI:
- ANSI 61, ANSI 372
- Application:
- Waterworks
- Collection:
- FireLock™ Style 72
- Diameter - Inside 1:
- 3/4 in
- Fitting Type:
- Gasket
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Rubber
- Material Type:
- EPDM
- Maximum Temperature:
- 230
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 500 psi
- Product Type:
- Seal Gasket
- UL Listed:
- Yes
- Weight:
- 0.10 lb