3 x 1-1/2 in. Enamel Painted FNPT Reducing Coupling
FireLock™ Style 72 3 x 1-1/2 in. Enamel Painted FNPT Reducing Coupling
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 245-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Sizes 1½ – 6" / 40 – 150 mm
- Pressures up to 500 psi / 3447 kPa / 34 bar
- Coupling with integral reducing outlet
- For coating options, download product submittal
Documents
Specifications
- ANSI:
- ANSI 61, ANSI 372
- ASTM:
- ASTM A-395 Grade 65-45-15, ASTM A-449, ASTM A-536 Grade 65-45-12, ASTM A-563 Grade B, ASTM B-633
- Application:
- Fire Protection
- Coating:
- Enamel, Painted
- Collection:
- FireLock™ Style 72
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT x FNPT
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 3 in x 1-1/2 in
- Fitting Type:
- Reducing, Coupling
- Length:
- 8 in
- Material:
- Ductile Iron, Rubber
- Material Type:
- EPDM
- Maximum Temperature:
- 230
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 500 psi
- Product Type:
- Coupling
- UL Listed:
- Yes
- Weight:
- 9.99 lb