3 x 3/4 in. Galvanized FPT Reducing Coupling
FireLock™ Style 72 3 x 3/4 in. Galvanized FPT Reducing Coupling
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Sizes 1½ – 6" / 40 – 150 mm
- Pressures up to 500 psi / 3447 kPa / 34 bar
- Coupling with integral reducing outlet
- For coating options, download product submittal
Specifications
- Coating:
- Galvanized
- Collection:
- FireLock™ Style 72
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3 in x 3/4 in
- Fitting Type:
- Reducing, Coupling
- Material:
- Ductile Iron
- Origin:
- Domestic
- Product Type:
- Coupling
- Weight:
- 6 lb