Victaulic

FireLock™ Style 72 6 x 2 in. FIP Painted Outlet Coupling

Part #VLE61072PEF  |  Manufacturer Part #LE61072PEF

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Coupling with integral reducing outlet
  • Sizes 1½ – 6" / 40 – 150 mm
  • Pressures up to 500 psi / 3447 kPa / 34 bar
  • For coating options, download product submittal

Documents

Specifications

ANSI Specifications: ANSI 372, ANSI 61

ASTM Specifications: ASTM A-183, ASTM A-395

Coating: Enamel

Collection: FireLock™ Style 72

End Connection 1: FIP

End Connection 2: FIP

End Connections: FIP

Fitting Size 1: 6 in

Fitting Size 2: 2 in

Fitting Sizes: 6 in x 2 in

Fitting Type: Reducing

Material: Ductile Iron

Maximum Pressure: 500 psi

Maximum Temperature: 230

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61

UL Listed: Yes