Victaulic

FireLock™ Style 720 1/2 in. Relief Valve

Part #VV010720PF0-NR  |  Manufacturer Part #V010720PF0

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Available with grooved or female threaded ends, and pressure relief valve
  • Sizes from 1 – 2" / 25 – 50 mm
  • Pressures up to 300 psi / 2068 kPa / 21 bar

Documents

Specifications

Collection: FireLock™ Style 720

End Connection 1: NPT

End Connections: NPT

FM Approved: No

UL Listed: No

Valve Size: 1 in

Valve Type: Pressure Relief Valve