5 in. Grooved Ductile Iron Straight Tee

You last purchased this on
 
Victaulic

FireLock™ Style 730 5 in. Grooved Ductile Iron Straight Tee

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

FireLock™ Style 730 5 in. Grooved Ductile Iron Straight Tee

  • Fast #
  • Part #VC050730PEB-NR
  • Item #378946
  • Manufacturer Part #C050730PEB
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Sizes from 1½ – 12" / DN40 –DN300
  • Pressures up to 750 psi / 5171 kPa / 52 bar
  • Lighter than flanged Y-type strainers and provides straight-through flow for lower pressure drop
  • Easy cleaning access with integral rails.
  • For AGS sizes 14 – 24" , download publication 20.11 for information on Series W730
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-536 Grade 65-45-12, ASTM A-395 Grade 65-45-15
Clean Bagged:
No
Coating:
Enamel
Collection:
FireLock™ Style 730
Color Finish Category:
Oranges
Color Finish Name:
Orange
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connection 3:
Grooved
End Connections:
Grooved
FM Approved:
No
Fitting Size 1:
5 in
Fitting Size 2:
5 in
Fitting Size 3:
5 in
Fitting Sizes:
5 in
Fitting Type:
Straight, Tee
Length:
11 in
Material:
Ductile Iron
NSF Certified:
No
Product Type:
Strainer Fitting
Weight:
31.25 lb