Grooved Style-730 Standard Tee Type Strainer
FireLock™ Style 730 Grooved Style-730 Standard Tee Type Strainer
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Sizes from 1-1/2 – 12" / DN40 –DN300
- Pressures up to 750 psi / 5171 kPa / 52 bar
- Lighter than flanged Y-type strainers and provides straight-through flow for lower pressure drop
- Easy cleaning access with integral rails.
- For AGS sizes 14 – 24", download publication 20.11 for information on Series W730
Documents
Specifications
- Coating:
- Painted
- Collection:
- FireLock™ Style 730
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connection 3:
- Grooved
- End Connections:
- Grooved
- Fitting Size 1:
- 12 in
- Fitting Size 2:
- 12 in
- Fitting Size 3:
- 12 in
- Fitting Sizes:
- 12 in
- Fitting Type:
- Straight, Tee
- Material:
- Ductile Iron
- Product Type:
- Strainer Fitting
- Weight:
- 190.10 lb