12 in. Grooved Standard Wye Strainer
FireLock™ Style 732 12 in. Grooved Standard Wye Strainer
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 2-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Sizes from 2 – 12"
- Pressures up to 300 psi / 2068 kPa / 21 bar
- Provides straight-through flow for lower pressure drop
- For AGS sizes 14 – 24" / DN350 –DN600, download publication 20.19 for information on Series W732
- Available in limited sizes for air handling units
Documents
Specifications
- Coating:
- Enamel
- Collection:
- FireLock™ Style 732
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connection 3:
- Grooved
- End Connections:
- Grooved
- Fitting Size 1:
- 12 in
- Fitting Size 2:
- 12 in
- Fitting Size 3:
- 12 in
- Fitting Sizes:
- 12 in
- Fitting Type:
- Straight, Tee
- Material:
- Ductile Iron
- Product Type:
- Strainer Fitting
- Weight:
- 279.50 lb