FireLock™ Style 732 2-1/2 in. Grooved Standard Wye Type Strainer

Part #VC024732PE0  |  Item #367220  |  Manufacturer Part #C024732PE0

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 2 in

    Part #VC020732PE0Item #434371Mfr. Part #C020732PE0

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 2-1/2 in

    Part #VC024732PE0Item #367220Mfr. Part #C024732PE0

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 3 in

    Part #VC030732PE0Item #367221Mfr. Part #C030732PE0

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 4 in

    Part #VC040732PE0Item #367222Mfr. Part #C040732PE0

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 5 in

    Part #VC050732PE0Item #434372Mfr. Part #C050732PE0

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 6 in

    Part #VC060732PE0Item #367223Mfr. Part #C060732PE0

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 8 in

    Part #VC080732PE0Item #367224Mfr. Part #C080732PE0

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 10 in

    Part #VC100732PE0Item #434373Mfr. Part #C100732PE0

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • Provides straight-through flow for lower pressure drop
  • Sizes from 2 – 12"
  • Pressures up to 300 psi / 2068 kPa / 21 bar
  • Available in limited sizes for air handling units
  • For AGS sizes 14 – 24" / DN350 –DN600, download publication 20.19 for information on Series W732

Documents

Specifications

ASTM Specifications: [ASTM A-183, ASTM B-633, ASTM A-395, ASTM A-536]

Coating: Enamel

Collection: FireLock™ Style 732

End Connection 1: Grooved

End Connection 2: Grooved

End Connection 3: Grooved

End Connections: Grooved

Fitting Size 1: 2-1/2 in

Fitting Size 2: 2-1/2 in

Fitting Size 3: 2-1/2 in

Fitting Sizes: 2-1/2 in

Fitting Type: Straight

Length: 10-3/4 in

Material: Ductile Iron

Maximum Pressure: 300 psi

Maximum Temperature: 230

Type: VC024732PE0

UL Listed: Yes