2 in. Grooved 300 psi Orange Enamel and Painted Ductile Iron Wye
Series 732 2 in. Grooved 300 psi Orange Enamel and Painted Ductile Iron Wye
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Sizes from 2 – 12"
- Pressures up to 300 psi / 2068 kPa / 21 bar
- Provides straight-through flow for lower pressure drop
- 25A relay
- For AGS sizes 14 – 24" / DN350 –DN600, download publication 20.19 for information on Series W732
- Available in limited sizes for air handling units
Specifications
- ASTM:
- ASTM A-183, ASTM A-395, ASTM A-536, ASTM B-633
- Coating:
- Orange Enamel, Painted
- Collection:
- Series 732
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connection 3:
- Grooved
- End Connections:
- Grooved x Grooved x Grooved
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Size 3:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Straight, Wye
- Length:
- 9-3/4 in
- Material:
- Ductile Iron
- Maximum Temperature:
- 230
- NSF Certified:
- No
- Pressure - Maximum:
- 300 psi
- Product Type:
- Strainer Fitting
- UL Listed:
- Yes
- Weight:
- 10 lb