4 in. Standard Grooved Wye Strainer
FireLock™ Style 732 4 in. Standard Grooved Wye Strainer
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Sizes from 2 – 12"
- Pressures up to 300 psi / 2068 kPa / 21 bar
- Provides straight-through flow for lower pressure drop
- For AGS sizes 14 – 24" / DN350 –DN600, download publication 20.19 for information on Series W732
- Available in limited sizes for air handling units
Specifications
- ANSI:
- ANSI 61
- ASTM:
- ASTM A-395 Grade 65-45-15, ASTM A-536 Grade 65-45-12, ASTM B-633, ASTM A-183
- Clean Bagged:
- No
- Coating:
- Orange Enamel
- Collection:
- FireLock™ Style 732
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connection 3:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Size 3:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Straight, Tee
- Length:
- 14-1/4 in
- Material:
- Ductile Iron
- Maximum Temperature:
- 230
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 300 psi
- Product Type:
- Strainer Fitting
- UL Listed:
- No
- Weight:
- 36.10 lb