10 in. Grooved x Flanged Painted Ductile Iron Adapter with EPDM Gasket

You last purchased this on
 
Victaulic

Style 743 10 in. Grooved x Flanged Painted Ductile Iron Adapter with EPDM Gasket

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

Style 743 10 in. Grooved x Flanged Painted Ductile Iron Adapter with EPDM Gasket

  • Fast #
  • Part #VL100743PE0
  • Item #1449551
  • Manufacturer Part #L100743PE0
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Sizes from 2 – 12"
  • Pressures up to 720 psi / 4964 kPa / 50 bar
  • ANSI Class 300 flanges
  • Not available in Europe
  • For coating options, download product submittal
  • Requires Certification

Specifications

ANSI:
ANSI 372, ANSI 61, ANSI Class 250, ANSI Class 300
ASTM:
ASTM A-449, ASTM A-563 Grade B, ASTM A-563M Class 9, ASTM A536 Grade 65-45-12, ASTM B-633 ZN/FE5
AWWA:
AWWA C-110, AWWA C-153, AWWA C-606
Application:
Fire Protection
Clean Bagged:
No
Coating:
Painted
Collection:
Style 743
Color Finish Category:
Blacks
Color Finish Name:
Black
End Connection 1:
Grooved
End Connection 2:
Flanged
End Connections:
Grooved x Flanged
FM Approved:
Yes
Fitting Size 1:
10 in
Fitting Size 2:
10 in
Fitting Sizes:
10 in
Fitting Type:
Adapter, Straight
ISO:
ISO 898-1 Class 9.8
Material:
Ductile Iron, Rubber
Material Type:
EPDM
Maximum Temperature:
230
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure - High:
720
Pressure Class:
300#
UL Listed:
Yes
Weight:
48.3 lb
Width:
19-1/4 in