FireLock™ Style 743 6 in. Grooved Painted Flange Adapter with E Gasket

Part #VL060743PE0  |  Item #1448643  |  Manufacturer Part #L060743PE0

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 2 in

    Part #VL020743PE0Item #1449922Mfr. Part #L020743PE0

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 2-1/2 in

    Part #VL024743PE0Item #1449928Mfr. Part #L024743PE0

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 3 in

    Part #VL030743PE0Item #1449933Mfr. Part #L030743PE0

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 4 in

    Part #VL040743PE0Item #1449960Mfr. Part #L040743PE0

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 6 in

    Part #VL060743PE0Item #1448643Mfr. Part #L060743PE0

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 8 in

    Part #VL080743PE0Item #1448669Mfr. Part #L080743PE0

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 10 in

    Part #VL100743PE0Item #1449551Mfr. Part #L100743PE0

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • ANSI Class 300 flanges
  • Sizes from 2 – 12"
  • Pressures up to 720 psi / 4964 kPa / 50 bar
  • For coating options, download product submittal
  • Not available in Europe

Documents

Specifications

ANSI Specifications: [ANSI A21.10, ANSI C606]

ASTM Specifications: [ASTM A-536, ASTM A-395 Grade 65-45-12]

AWWA Specifications: [AWWA C-606, AWWA C-110, AWWA C-153]

Application: Fire Protection

Clean Bagged: No

Coating: Painted

Collection: FireLock™ Style 743

Color Finish: Black

End Connection 1: Grooved

End Connection 2: Grooved

End Connections: Grooved

FM Approved: Yes

Fitting Size 1: 6 in

Fitting Size 2: 6 in

Fitting Sizes: 6 in

ISO Specifications: ISO 2084

Material: Ductile Iron

Maximum Pressure: 300 psi

Maximum Temperature: 230

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Product Type: Grooved Material

Type: VL060743PE0

UL Listed: Yes