FireLock™ Style 744 3 in. Galvanized Flange Adapter with Grade E Gasket

Part #VL030744GE0  |  Item #1444257  |  Manufacturer Part #L030744GE0

Fitting Sizes

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • ANSI Class 125 and 150 flanges
  • Sizes 2 – 8" / 50 – 200 mm
  • Pressures up to 175 psi / 1207 kPa / 12 bar
  • For coating options, download product submittal
  • Not available in Europe

Documents

Specifications

ANSI Specifications: [ANSI CL.125, ANSI CL.150]

ASTM Specifications: [ASTM A-395, ASTM A-536]

Coating: Galvanized

Collection: FireLock™ Style 744

End Connection 1: Flanged

End Connections: Flanged

Fitting Size 1: 3 in

Fitting Sizes: 3 in

Material: Ductile Iron

Maximum Pressure: 175 psi

Type: VL030744GE0

UL Listed: Yes