4 in. Grooved x Flanged Hot Dipped Galvanized Ductile Iron Adapter with EPDM Gasket
FireLock™ Style 744 4 in. Grooved x Flanged Hot Dipped Galvanized Ductile Iron Adapter with EPDM Gasket
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Sizes 2 – 8" / 50 – 200 mm
- Pressures up to 175 psi / 1207 kPa / 12 bar
- ANSI Class 125 and 150 flanges
- Not available in Europe
- For coating options, download product submittal
Specifications
- ANSI:
- ANSI Class 125, ANSI Class 150
- ASTM:
- ASTM A-536 Grade 65-45-12
- Application:
- Fire Protection
- Coating:
- Hot Dipped Galvanized
- Collection:
- FireLock™ Style 744
- End Connection 1:
- Grooved
- End Connection 2:
- Flanged
- End Connections:
- Grooved x Flanged
- FM Approved:
- Yes
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Flange Adapter
- ISO:
- ISO 9001
- Material:
- Ductile Iron, Rubber
- Material Type:
- EPDM
- NSF Certified:
- No
- Pressure - High:
- 175
- UL Listed:
- Yes
- Weight:
- 7.1 lb
- Width:
- 9-47/50 in