FireLock™ Style 744 5 x 5 in. Painted Flange Adapter with Grade E Gasket

Part #VDOML050744PE0  |  Item #4126093  |  Manufacturer Part #L050744PE0

Fitting Sizes

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • ANSI Class 125 and 150 flanges
  • Sizes 2 – 8" / 50 – 200 mm
  • Pressures up to 175 psi / 1207 kPa / 12 bar
  • For coating options, download product submittal
  • Not available in Europe

Documents

Specifications

ANSI Specifications: [ANSI CL 125, ANSI CL 150]

ASTM Specifications: ASTM A-536

Coating: Orange Enamel

Collection: FireLock™ Style 744

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

FM Approved: No

Fitting Size 1: 5 in

Fitting Size 2: 5 in

Fitting Sizes: 5 in x 5 in

Material: Ductile Iron

NSF Certified: No

Origin: Domestic

Pressure Class: 175#

UL Listed: Yes