6 in. Galvanized Flange Adapter with Grade E Gasket

You last purchased this on
 
Victaulic

FireLock™ Style 744 6 in. Galvanized Flange Adapter with Grade E Gasket

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

FireLock™ Style 744 6 in. Galvanized Flange Adapter with Grade E Gasket

  • Fast #
  • Part #VL060744GE0
  • Item #1444261
  • Manufacturer Part #L060744GE0
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Designed and recommended for use in fire protection systems only
  • Requires Certification

Specifications

ANSI:
ANSI Class 125, ANSI Class 150
ASTM:
ASTM A-536 Grade 65-45-12
Application:
Fire Protection
Coating:
Hot Dipped Galvanized
Collection:
FireLock™ Style 744
End Connection 1:
Grooved
End Connection 2:
Flanged
End Connections:
Grooved x Flanged
FM Approved:
Yes
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Sizes:
6 in
Fitting Type:
Flange Adapter
ISO:
ISO 9001
Length:
9-1/2 in
Material:
Ductile Iron, Rubber
Material Type:
EPDM
NSF Certified:
No
Pressure - High:
175
UL Listed:
Yes
Weight:
9.60 lb
Width:
1 in