8 in. Grooved x Flanged Hot Dipped Galvanized Ductile Iron Adapter with EPDM Gasket

You last purchased this on
 
Victaulic

FireLock™ Style 744 8 in. Grooved x Flanged Hot Dipped Galvanized Ductile Iron Adapter with EPDM Gasket

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

FireLock™ Style 744 8 in. Grooved x Flanged Hot Dipped Galvanized Ductile Iron Adapter with EPDM Gasket

  • Fast #
  • Part #VL080744GE0
  • Item #1444262
  • Manufacturer Part #L080744GE0
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Sizes 2 – 8" / 50 – 200 mm
  • Pressures up to 175 psi / 1207 kPa / 12 bar
  • ANSI Class 125 and 150 flanges
  • Not available in Europe
  • For coating options, download product submittal
  • Requires Certification

Specifications

ANSI:
ANSI Class 125, ANSI Class 150
ASTM:
ASTM A-536 Grade 65-45-12
Application:
Fire Protection
Coating:
Hot Dipped Galvanized
Collection:
FireLock™ Style 744
End Connection 1:
Grooved
End Connection 2:
Flanged
End Connections:
Grooved x Flanged
FM Approved:
Yes
Fitting Size 1:
8 in
Fitting Size 2:
8 in
Fitting Sizes:
8 in
Fitting Type:
Flange Adapter
ISO:
ISO 9001
Material:
Ductile Iron, Rubber
Material Type:
EPDM
NSF Certified:
No
Pressure - High:
175
UL Listed:
Yes
Weight:
13.9 lb
Width:
14-63/100 in