8-5/8 x 8 in. Domestic EPDM Gasket
Style 744 8-5/8 x 8 in. Domestic EPDM Gasket
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Sizes 2 – 8" / 50 – 200 mm
- Pressures up to 175 psi / 1207 kPa / 12 bar
- ANSI Class 125 and 150 flanges
- Not available in Europe
- For coating options, download product submittal
Specifications
- ANSI:
- ANSI Class 125, ANSI Class 150
- Application:
- Fire Protection
- Clean Bagged:
- No
- Collection:
- Style 744
- Color Finish Name:
- Violet
- Diameter - Inside 1:
- 8 in
- Diameter - Outside:
- 8-5/8 in
- FM Approved:
- Yes
- Fitting Type:
- Gasket
- IAPMO Listed -:
- No
- Material:
- Rubber
- Material Type:
- EPDM
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - High:
- 175
- Temperature Range:
- -30 to 230 Deg F
- UL Listed:
- Yes
- Weight:
- 13.9 lb