8 x 8 in. Painted Flange Adapter with Grade E Gasket
FireLock™ Style 744 8 x 8 in. Painted Flange Adapter with Grade E Gasket
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Designed and recommended for use in fire protection systems only
Specifications
- ANSI:
- ANSI Class 125, ANSI Class 150
- ASTM:
- ASTM A-536 Grade 65-45-12
- Application:
- Plumbing, Mechanical, HVAC, Industrial, Fire Protection, Mining, Oil, Gas
- Coating:
- Enamel
- Collection:
- FireLock™ Style 744
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- End Connection 1:
- Grooved
- End Connection 2:
- Flanged
- End Connections:
- Grooved x Flanged
- FM Approved:
- Yes
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 8 in
- Fitting Sizes:
- 8 in
- Fitting Type:
- Flange Adapter
- ISO:
- ISO 9001
- Length:
- 11-3/4 in
- Material:
- Ductile Iron, Rubber
- Material Type:
- EPDM
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - High:
- 175
- UL Listed:
- Yes
- Weight:
- 13.58 lb
- Width:
- 1-10/77 in