6 in. Grooved Zone Control Riser Module
This product has been replaced by
Manufacturer Part #S0600UM000
FireLock™ Series 747M 6 in. Grooved Zone Control Riser Module
Package Quantity Info:
EA: 1 IP: 1 CA: 3 PT: 6-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Features a cast body with shut off valve, test and drain valve combination and different sizes, flow switch, and a pressure gauge
Specifications
- ASTM:
- ASTM A-536 Grade 65-45-12
- Application:
- Fire Protection
- Coating:
- Orange Enamel
- Collection:
- FireLock™ Series 747M
- Diameter - Outside:
- 6-5/8 in
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- Height:
- 24-47/100 in
- Length:
- 12 in
- Material:
- Brass, Carbon Steel, Cast Ductile Iron, Rubber, Stainless Steel
- Material Type:
- EPDM
- Pressure - High:
- 365
- Product Type:
- Zone Control Riser Module
- Schedule Class:
- 10, 40
- Tap Size:
- 2 in
- UL Listed:
- Yes
- Valve Size:
- 6 in
- Weight:
- 36.7 lb