Victaulic FireLock™ Style 75 4 in. Grooved Straight Carbon Steel and Stainless Steel Flexible Coupling

VL040075PL0-NR

Manufacturer Part #: L040075PL0

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES
  • 4 in

    VL040075PL0-NR

    Manufacturer Part #: L040075PL0

DESCRIPTION

  • Lightweight coupling for moderate pressures
  • Sizes from 1 – 8" / DN25 –DN200
  • Pressures up to 500 psi / 3447 kPa / 34 bar

SPECIFICATIONS

ANSI Specifications
ANSI 372
ASTM Specifications
ASTM A-395 Grade 65-45-15, ASTM A-536 Grade 65-45-12
Clean Bagged
No
Collection
FireLock™ Style 75
End Connection 2
Grooved
End Connections
Grooved
FM Approved
Yes
Fitting Size 2
4 in
Fitting Type
Straight
Maximum Pressure
500 psi
NSF Certified
Yes
NSF Specifications
NSF 372
UL Listed
Yes

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday