8 in. Hot Dipped Galvanized Grooved Coupling
FireLock™ Style 75 8 in. Hot Dipped Galvanized Grooved Coupling
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 100-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Sizes from 1 – 8" / DN25 –DN200
- Pressures up to 500 psi / 3447 kPa / 34 bar
- Provides a flexible pipe joint which allows for expansion, contraction and deflection
- ULC listed
- FM Approved
- UL Listed
Specifications
- ANSI:
- ANSI B36.10
- ASTM:
- ASTM A-536
- Clean Bagged:
- No
- Coating:
- Hot Dipped Galvanized
- Collection:
- FireLock™ Style 75
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved x Grooved
- FM Approved:
- Yes
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 8 in
- Fitting Sizes:
- 8 in
- Fitting Type:
- Straight, Coupling
- Length:
- 13-65/67 in
- Material:
- Ductile Iron, Rubber
- Material Type:
- EPDM
- Maximum Temperature:
- 230
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 450 psi
- Product Type:
- Coupling
- UL Listed:
- Yes
- Weight:
- 12.4 lb