Victaulic

FireLock™ Style 75 8 in. Grooved Straight Painted Ductile Iron Coupling with T Gasket

Part #VDOML080075PT1-NR  |  Manufacturer Part #L080075PT1

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 8 in

    Part #VDOML080075PT1-NRMfr. Part #L080075PT1

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • Lightweight coupling for moderate pressures
  • Sizes from 1 – 8" / DN25 –DN200
  • Pressures up to 500 psi / 3447 kPa / 34 bar

Specifications

ANSI Specifications: [ANSI 372, ANSI 61]

ASTM Specifications: ASTM A-536 65-45-12

Application: [Grooved Pipe, Grooved Fittings, Valves]

Clean Bagged: No

Collection: FireLock™ Style 75

End Connection 1: Grooved

End Connection 2: Grooved

End Connections: Grooved

FM Approved: Yes

Fitting Size 1: 8 in

Fitting Size 2: 8 in

Fitting Sizes: 8 in

Fitting Type: Straight

Material: Ductile Iron

Maximum Pressure: 500 psi

Maximum Temperature: 230

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

UL Listed: Yes