2-1/2 x 2 in. Enamel Grooved Reducing Coupling
FireLock™ Style 750 2-1/2 x 2 in. Enamel Grooved Reducing Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Sizes 2 – 10" / 50 – 275 mm
- Pressures up to 360 psi / 2482 kPa / 25 bar
- Replaces two couplings and a reducing fitting
- For coating options, download product submittal
Documents
Specifications
- ANSI:
- ANSI 61
- ASTM:
- ASTM A-536 Grade 65/45/12, ASTM A-395 Grade 65/45/15, ASTM A-449, ASTM A-183
- Application:
- Carbon Steel Pipe
- Clean Bagged:
- No
- Coating:
- Enamel
- Collection:
- FireLock™ Style 750
- Diameter - Outside:
- 2-7/8 in
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2-1/2 in x 2 in
- Fitting Type:
- Coupling
- ISO:
- ISO 898-1 Class 8.8, ISO 898-1 Class 9.8
- Length:
- 4 in
- Material:
- Ductile Iron
- Material Type:
- EPDM
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 500
- Product Type:
- Coupling
- Temperature Range:
- -30 to 230 Deg F (-34 to 110 Deg C)
- UL Listed:
- Yes
- Weight:
- 2.50 lb
- Width:
- 5-93/100 in