2 X 1-1/2 in. T Gasket for Style 750 Reducing Coupling
FireLock™ Style 750 2 X 1-1/2 in. T Gasket for Style 750 Reducing Coupling
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Sizes 2 – 10" / 50 – 275 mm
- Pressures up to 360 psi / 2482 kPa / 25 bar
- Replaces two couplings and a reducing fitting
- For coating options, download product submittal
Documents
Specifications
- Application:
- Waterworks
- Collection:
- FireLock™ Style 750
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange
- Diameter - Inside 1:
- 1-1/2 in
- Diameter - Outside:
- 2 in
- Fitting Type:
- Gasket
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Rubber
- Material Type:
- Nitrile
- Maximum Temperature:
- 82
- NSF Certified:
- No
- Product Type:
- Seal Gasket
- Type:
- VGB67750LT0-NR
- UL Listed:
- No
- Weight:
- 0.25 lb