Victaulic FireLock™ Style 750 2 x 1-1/2 in. Grooved 350# Painted Ductile Iron Coupling with E Gasket

VLB67750PE0

Manufacturer Part #: LB67750PE0

To see availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES
  • PRICE
  • 3 in x 2 in

    VLC43750PE0

    Manufacturer Part #: LC43750PE0

  • $198.50
  • 4 in x 2 in

    VLD29750PE0

    Manufacturer Part #: LD29750PE0

  • $313.50
  • 4 in x 3 in

    VLD44750PE0

    Manufacturer Part #: LD44750PE0

  • $264.00
  • 5 in x 4 in

    VLE16750PE0

    Manufacturer Part #: LE16750PE0

  • $353.50
  • 6 in x 4 in

    VLE79750PE0

    Manufacturer Part #: LE79750PE0

  • $531.00
  • 6 in x 5 in

    VLE90750PE0

    Manufacturer Part #: LE90750PE0

  • $466.50
  • 8 in x 6 in

    VLF47750PE0

    Manufacturer Part #: LF47750PE0

  • $792.50

DESCRIPTION

  • For coating options, download product submittal
  • Pressures up to 360 psi / 2482 kPa / 25 bar
  • Replaces two couplings and a reducing fitting
  • Sizes 2 – 10" / 50 – 275 mm

SPECIFICATIONS

ASTM Specifications
ASTM A-536
AWWA Specifications
AWWA C-606
Coating
Enamel
Collection
FireLock™ Style 750
End Connection 1
Grooved
End Connection 2
Grooved
End Connections
Grooved
FM Approved
Yes
Fitting Size 1
2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
2 in x 1-1/2 in
Fitting Type
Reducing
Material
Ductile Iron
Maximum Pressure
500 psi
Maximum Temperature
230
Pressure Class
350#
UL Listed
Yes

DOCUMENTS

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday