3 X 2 in. E Gasket for Style 750 Reducing Coupling
FireLock™ Style 750 3 X 2 in. E Gasket for Style 750 Reducing Coupling
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Sizes 2 – 10" / 50 – 275 mm
- Pressures up to 360 psi / 2482 kPa / 25 bar
- Replaces two couplings and a reducing fitting
- For coating options, download product submittal
Documents
Specifications
- Collection:
- FireLock™ Style 750
- Diameter - Inside 1:
- 2 in
- Diameter - Outside:
- 3 in
- Fitting Type:
- Gasket
- Material:
- Rubber
- Product Type:
- Seal Gasket
- Weight:
- 0.16 lb