3 X 2 in. T Gasket for Style 750 Reducing Coupling
FireLock™ Style 750 3 X 2 in. T Gasket for Style 750 Reducing Coupling
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Sizes 2 – 10" / 50 – 275 mm
- Pressures up to 360 psi / 2482 kPa / 25 bar
- Replaces two couplings and a reducing fitting
- For coating options, download product submittal
Documents
Specifications
- ASTM:
- ASTM A-183
- Application:
- Waterworks
- Collection:
- FireLock™ Style 750
- Diameter - Inside 1:
- 3 in
- Fitting Size 1:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Gasket
- Material:
- Rubber
- Material Type:
- Buna-N
- Product Type:
- Seal Gasket
- Type:
- VGC43750LT0-NR
- Weight:
- 0.22 lb