4 x 3 in. E Gasket for Style 750 Reducing Coupling
FireLock™ Style 750 4 x 3 in. E Gasket for Style 750 Reducing Coupling
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Sizes 2 – 10" / 50 – 275 mm
- Pressures up to 360 psi / 2482 kPa / 25 bar
- Replaces two couplings and a reducing fitting
- For coating options, download product submittal
Specifications
- ANSI:
- ANSI 61
- ASTM:
- ASTM A-536, ASTM A-395, ASTM A-449, ASTM A-183
- Application:
- Waterworks
- Collection:
- FireLock™ Style 750
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Diameter - Inside 1:
- 3 in
- Diameter - Outside:
- 4 in
- Fitting Type:
- Gasket
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Ductile Iron, Rubber
- Material Type:
- EPDM
- Maximum Temperature:
- 230
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 500 psi
- Product Type:
- Seal Gasket
- UL Listed:
- Yes
- Weight:
- 0.31 lb