4 x 2 in. Nitrile Grade T-Gasket Only
FireLock™ Style 750 4 x 2 in. Nitrile Grade T-Gasket Only
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Sizes 2 – 10" / 50 – 275 mm
- Pressures up to 360 psi / 2482 kPa / 25 bar
- Replaces two couplings and a reducing fitting
- For coating options, download product submittal
Specifications
- Clean Bagged:
- No
- Collection:
- FireLock™ Style 750
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange
- FM Approved:
- Yes
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 4 in x 2 in
- Fitting Type:
- Gasket
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Rubber
- Material Type:
- Nitrile
- Maximum Temperature:
- 180
- Minimum Temperature:
- -29
- NSF Certified:
- No
- Product Type:
- Seal Gasket
- UL Listed:
- Yes
- Weight:
- 0.41 lb