5 x 4 in. Enamel Grooved Reducing Coupling

You last purchased this on
 
Victaulic

FireLock™ Style 750 5 x 4 in. Enamel Grooved Reducing Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

FireLock™ Style 750 5 x 4 in. Enamel Grooved Reducing Coupling

  • Fast #
  • Part #VDOMLE16750PE0
  • Item #4125977
  • Manufacturer Part #LE16750PE0
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Sizes 2 – 10" / 50 – 275 mm
  • Pressures up to 360 psi / 2482 kPa / 25 bar
  • Replaces two couplings and a reducing fitting
  • For coating options, download product submittal
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 61
ASTM:
ASTM A-536 Grade 65/45/12, ASTM A-395 Grade 65/45/15, ASTM A-449, ASTM A-183
Application:
Carbon Steel Pipe
Clean Bagged:
No
Coating:
Enamel
Collection:
FireLock™ Style 750
Diameter - Outside:
5-14/25 in
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
FM Approved:
Yes
Fitting Size 1:
5 in
Fitting Size 2:
4 in
Fitting Sizes:
5 in x 4 in
Fitting Type:
Coupling
ISO:
ISO 898-1 Class 8.8, ISO 898-1 Class 9.8
Length:
7-18/100 in
Material:
Ductile Iron
Material Type:
EPDM
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - High:
350
Product Type:
Coupling
Temperature Range:
-30 to 230 Deg F (-34 to 110 Deg C)
UL Listed:
Yes
Weight:
11.20 lb
Width:
10-7/10 in