6 x 5 in. Galvanized Grooved Reducing Coupling
FireLock™ Style 750 6 x 5 in. Galvanized Grooved Reducing Coupling
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 150-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Sizes 2 – 10" / 50 – 275 mm
- Pressures up to 360 psi / 2482 kPa / 25 bar
- Replaces two couplings and a reducing fitting
- FM Approved
- For coating options, download product submittal
Specifications
- Application:
- Fire Protection
- Coating:
- Galvanized
- Collection:
- FireLock™ Style 750
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved x Grooved
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 5 in
- Fitting Sizes:
- 6 in x 5 in
- Fitting Type:
- Reducing, Coupling
- Material:
- Ductile Iron
- Product Type:
- Coupling
- Weight:
- 12.90 lb