2 x 9 in. NPT Ductile Iron Angle Valve
FireLock™ Series 751 2 x 9 in. NPT Ductile Iron Angle Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sizes from 1½ – 8" / 40 – 200 mm
- Pressures up to 300 psi / 2068 kPa / 21 bar
- Prevents the reverse flow of water from the system piping to the water supply
Specifications
- ASTM:
- ASTM A-536 Grade 65-45-12
- Application:
- Fire Protection
- Brand Model Compatibility:
- Series 717R/717HR
- CE Approved:
- Yes
- Clean Bagged:
- No
- Coating:
- Copper
- Collection:
- FireLock™ Series 751
- Diameter - Outside:
- 2-7/8 in
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- Yes
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Height:
- 11-3/4 in
- IAPMO Listed -:
- No
- Installation Type:
- Vertical
- Length:
- 9 in
- Material:
- Ductile Iron, Bronze
- NSF Certified:
- No
- Pressure - High:
- 300
- Pressure Class:
- 300#
- Product Type:
- Angle Valve
- UL Listed:
- Yes
- Valve Seat Material:
- Nitrile
- WaterSense Labeled:
- No
- Weight:
- 31 lb
- Width:
- 21 in