3 x 12-1/2 in. Grooved Ductile Iron Check Valve

You last purchased this on
 
Victaulic

FireLock™ Series 751 3 x 12-1/2 in. Grooved Ductile Iron Check Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

FireLock™ Series 751 3 x 12-1/2 in. Grooved Ductile Iron Check Valve

  • Fast #
  • Part #VS030751201
  • Item #801403
  • Manufacturer Part #S030751201
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Sizes from 1-1/2 – 8" / 40 – 200 mm
  • Pressures up to 300 psi / 2068 kPa / 21 bar
  • Prevents the reverse flow of water from the system piping to the water supply
  • Requires Certification

Specifications

ASTM:
ASTM A-536 Grade 65-45-12
Application:
Fire Protection
CE Approved:
Yes
Clean Bagged:
No
Coating:
Painted
Collection:
FireLock™ Series 751
Diameter - Outside:
3-1/2 in
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
FM Approved:
Yes
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Height:
15 in
IAPMO Listed -:
No
Installation Type:
Vertical
Length:
12-1/2 in
Material:
Ductile Iron, Aluminum, Bronze, Carbon Steel, Plastic, Rubber, Stainless Steel
Material Type:
EPDM, PTFE
NSF Certified:
No
Pressure - High:
300
Pressure Class:
300#
Product Type:
Check Valve
UL Listed:
Yes
Valve Body Style:
Grooved
Valve Seat Material:
Nitrile
WaterSense Labeled:
No
Weight:
52 lb
Width:
23 in