FireLock™ Style 751 6 in. Alarm Check Valve

Part #VS060751100  |  Item #699677  |  Manufacturer Part #S060751100

Valve Size:

6 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Prevents the reverse flow of water from the system piping to the water supply
  • Sizes from 1-1/2 – 8" / 40 – 200 mm
  • Pressures up to 300 psi / 2068 kPa / 21 bar

Specifications

Collection: FireLock™ Style 751

End Connection 1: Grooved

End Connection 2: Grooved

End Connections: Grooved

UL Listed: Yes

Valve Size: 6 in

Valve Type: Sprinkler Check Valve