1/2 in. Brass Threaded Ball Check Valve
1/2 in. Brass Threaded Ball Check Valve
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Model: 756
Specifications
- Brand Model Compatibility:
- FireLock® Series 756
- Clean Bagged:
- No
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Brass
- NSF Certified:
- No
- UL Listed:
- No
- Valve Body Style:
- Ball
- Valve Size:
- 1/2 in
- Weight:
- 2.28 lb