8 in. Ductile Iron Grooved EPDM Hand Wheel Butterfly Valve

You last purchased this on
 
Victaulic

FireLock™ Style 765 8 in. Ductile Iron Grooved EPDM Hand Wheel Butterfly Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

FireLock™ Style 765 8 in. Ductile Iron Grooved EPDM Hand Wheel Butterfly Valve

  • Fast #
  • Part #VV080765100
  • Item #3868650
  • Manufacturer Part #V080765100
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Pressure rating: 150 psi (2" to 10"), 100 psi (12")
  • Temperature range: 41° F to 122° F (5° C to 50° C)
  • Compact design
  • Butterfly valve cannot be modified for actuator installation
  • Bubble tight shut off
  • Ideally suited for limited piping spaces
  • Wafer style with guide holes drill to 125/150# flanges
  • EPDM or FPM (Viton®) seat/seals
  • Lever operated (2" to 8")
  • Requires Certification

Specifications

ASTM:
ASTM A-536 Grade 65-45-12, ASTM B-733
Application:
Indoor, Outdoor
Clean Bagged:
No
Coating:
Black Alkyd Enamel
Collection:
FireLock™ Style 765
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
FM Approved:
Yes
Height:
17-2/3 in
IAPMO Listed -:
No
Installation Type:
Horizontal
Length:
5-33/100 in
Material:
Ductile Iron, Carbon Steel, Stainless Steel
NSF Certified:
No
Phase:
Three Phase
Pressure - High:
365
Pressure Class:
365#
Recommended Valve Application:
Fire Protection
Tonnage:
12.5 Tons
UL Listed:
Yes
Valve Body Style:
Grooved
Valve Disc Material:
Ductile Iron
Valve Operator:
Hand Wheel
Valve Seat Material:
EPDM
Valve Size:
8 in
Valve Type:
Butterfly Valve
Volts:
230V
Weight:
43 lb
Width:
10 in