8 in. Grooved 365 psi Ductile Iron Butterfly Valve
FireLock™ Style 765 8 in. Grooved 365 psi Ductile Iron Butterfly Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ductile iron body and disc with nitrile seats
- Sizes from 2 – 12" / 50 – 300 mm
- Weatherproof actuator housing approved for indoor or outdoor use
- Pressures up to 365 psi / 2517 kPa / 25 bar
Specifications
- ASTM:
- ASTM A-536 Grade 65-45-12, ASTM A-582, ASTM B-733
- Coating:
- Black Alkyd Enamel
- Collection:
- FireLock™ Style 765
- Diameter - Outside:
- 8-5/8 in
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- Length:
- 12-63/100 in
- Material:
- Carbon Steel, Stainless Steel
- Origin:
- Domestic
- Pressure - High:
- 365
- Pressure Class:
- 365#
- Recommended Valve Application:
- Fire Protection
- Temperature Range:
- Up to 150 Deg F
- UL Listed:
- Yes
- Valve Operator:
- Locking Wheel Handle
- Valve Seat Material:
- Nitrile
- Valve Size:
- 8 in
- Valve Type:
- Butterfly Valve
- Weight:
- 65 lb
- Width:
- 20 in