Victaulic FireLock™ Style 77 1-1/2 in. Grooved Galvanized Coupling with E Gasket

VL014077GE0

Manufacturer Part #: L014077GE0

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES
  • 1-1/2 in

    VL014077GE0

    Manufacturer Part #: L014077GE0

DESCRIPTION

  • Cross-ribbed, two piece housing construction
  • Sizes from ¾ – 24" / DN20 –DN600
  • Pressures up to 1000 psi / 6895 kPa / 69 bar
  • For sizes 14 – 72" / DN350 –DN1800, download publication 20.03 for information on AGS Style W77
  • Galvanized and stainless steel housings are also available
  • Effective stress relief and vibration
  • Product shown in orange enamel

SPECIFICATIONS

ASTM Specifications
ASTM A-536
AWWA Specifications
AWWA C-606
Clean Bagged
No
Coating
Galvanized
Collection
FireLock™ Style 77
End Connection 2
Grooved
End Connections
Grooved
FM Approved
No
Fitting Size 2
1-1/2 in
Fitting Type
Straight
Maximum Pressure
1000 psi
Maximum Temperature
230
NSF Certified
No
Type
VL014077GE0
UL Listed
Yes

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday