1-1/4 x 5 in. Grooved Ductile Iron Coupling with EPDM Gasket
Style 77 1-1/4 x 5 in. Grooved Ductile Iron Coupling with EPDM Gasket
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Sizes from ¾ – 24" / DN20 –DN600
- Pressures up to 1000 psi / 6895 kPa / 69 bar
- Cross-ribbed, two piece housing construction
- For sizes 14 – 72" / DN350 –DN1800, download publication 20.03 for information on AGS Style W77
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASTM:
- ASTM A-351, ASTM A-743, ASTM A-744 CF8M, ASTM F-593 Group 2, ASTM F-594 Group 2
- Application:
- Carbon Steel Pipe, Stainless Steel Pipe
- Collection:
- Style 77
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- No
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Fitting Type:
- Coupling
- Length:
- 1-22/25 in
- Material:
- Ductile Iron, Rubber
- Material Type:
- EPDM
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 750
- Temperature Range:
- -30 to 230 Deg F (-34 to 110 Deg C)
- UL Listed:
- Yes
- Weight:
- 1.9 lb
- Width:
- 1-22/25 in
- Work Load Limit:
- 1623 lb